Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DSR100 Series
32-68077-380-4X
Meltric Plugs & Receptacles, DSR100 Series
MFG Item Number
32-68077-380-4X
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSR100 Series
DSR100 Series Information
Specifications
Specifications
| Manufacturer Part Number |
32-68077-380-4X |
| Manufacturer |
Meltric |
| Product Series |
DSR100 |
| Family Series |
Meltric Plugs & Receptacles, DSR100 Series |
| Description |
Dsr100 Inlet |
| Connection Type |
Inlet |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
32-68077-380-4X
Meltric Plugs & Receptacles, DSR100 Series