Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WECO Electrical Connectors Terminal Blocks, 323 Series
323-FB-HDS/04
WECO Electrical Connectors Terminal Blocks, 323 Series
Deplugabble Terminal Strip for
MFG Item Number
323-FB-HDS/04
This item cannot be canceled or returned
Description
Terminal Blocks, 323 Series
Deplugabble Terminal Strip for
Specifications
Specifications
| Manufacturer Part Number |
323-FB-HDS/04 |
| Manufacturer |
WECO Electrical Connectors |
| Product Series |
323 |
| Family Series |
WECO Electrical Connectors Terminal Blocks, 323 Series |
| Description |
Deplugabble Terminal Strip for Panel; 4 pole; 10 mm; 18-12 AWG (UL) |
| Number of Poles |
4 |
| Connection Type |
Screw Clamp |
| UL Voltage |
300 VAC |
| Wire Size Range |
18-12 AWG |
| CSA Voltage |
300 VAC |
| Spacing Ctr. - Ctr. |
10 mm |
| Color |
Opaque White |
| Wire Entry Position |
Side |
| Mounting |
Surface Mount |
| Hole Size |
0.14 " |
| Raised Mounting |
No |
| Pluggable |
No |
| Material |
Polyamide |
| Number of Rows |
Double Row |
| Approvals |
CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
323-FB-HDS/04
WECO Electrical Connectors Terminal Blocks, 323 Series