Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WECO Electrical Connectors Terminal Blocks, 323 Series
323-V-HDS/05
WECO Electrical Connectors Terminal Blocks, 323 Series
Conn; Term Strip; Euro; screw; 05;
MFG Item Number
323-V-HDS/05
This item cannot be canceled or returned
Description
Terminal Blocks, 323 Series
Conn; Term Strip; Euro; screw; 05;
Specifications
Specifications
| Manufacturer Part Number |
323-V-HDS/05 |
| Manufacturer |
WECO Electrical Connectors |
| Product Series |
323 |
| Family Series |
WECO Electrical Connectors Terminal Blocks, 323 Series |
| Description |
Conn; Term Strip; Euro; screw; 05; 10 mm; Dbl Row; 20-10 AWG (UL); 30A; Wire Stop |
| Number of Poles |
5 |
| Wire Size Range |
20-10 AWG |
| CSA Voltage |
300 VAC |
| Color |
Opaque White |
| Wire Entry Position |
Side |
| Mounting |
Surface Mount |
| Raised Mounting |
No |
| Material |
Polyamide |
| Number of Rows |
Double Row |
| Approvals |
CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
323-V-HDS/05
WECO Electrical Connectors Terminal Blocks, 323 Series