32517
Blackburn, a T & B Brand Terminals, 32503 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32517

Blackburn, a T & B Brand Terminals, 32503 Series

32517

Blackburn, a T & B Brand Terminals, 32503 Series
LOCKTITE CU 2WAY CNDTR 500-750
MFG Item Number
32517
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 32503 Series
Item #
32517
LOCKTITE CU 2WAY CNDTR 500-750

32503 Series Information

  • UL and CSA listed
  • Built‑in lock washers
  • Joins cables end‑to‑end
  • Use with code copper conductors (600V)
  • Cables held by saddle and tightened by screws

Specifications

Specifications
Manufacturer Part Number 32517
Manufacturer Blackburn, a T & B Brand
Product Series 32503
Family Series Blackburn, a T & B Brand Terminals, 32503 Series
Description Locktite Copper Two-Way for Conductor Range 500-750 kcmil
Wire Size Range 500-750 kcmil
Material Copper
Approvals CSA, UL
Net Weight 1.295 lbs
Gross Weight 1.41 lbs