Series Information
| Manufacturer Part Number | GT0437 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor, CCP, 50, 1800, DP, 326JM, 3/60/230/460 |
| Type | Pump |
| Horsepower | 50 hp |
| Kilowatts | 37 kW |
| Speed | 1,785 RPM |
| RPM | 1,785 RPM |
| Phase | 3 |
| NEMA Frame | 326JM |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 118 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 689 lbs |
| Gross Weight | 689 lbs |