Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
326TTDCA6033
Motor, CCP, 50, 1800, DP, 326JM
MFG Item Number
326TTDCA6033
This item cannot be canceled or returned
Description
Motor, CCP, 50, 1800, DP, 326JM
Specifications
Specifications
| Manufacturer Part Number |
326TTDCA6033 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor, CCP, 50, 1800, DP, 326JM, 3/60/575 |
| Type |
Pump |
| Horsepower |
50 hp |
| Kilowatts |
37 kW |
| Speed |
1,785 RPM |
| RPM |
1,785 RPM |
| Phase |
3 |
| NEMA Frame |
326JM |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
47 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
695 lbs |
| Gross Weight |
695 lbs |
326TTDCA6033
Marathon Electric Motors