328065
Chromalox Heaters, TRSSN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

328065

Chromalox Heaters, TRSSN Series

328065

Chromalox Heaters, TRSSN Series
TRSSN-8565 480V 5000W
MFG Item Number
328065
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, TRSSN Series
Item #
328065
TRSSN-8565 480V 5000W

TRSSN Series Information

  • Stainless Steel Sheath Element
  • The Metal Sheath Isolates and Protects the Resistor Wire From the Environment. At the Same Time It Maximizes Heat Transfer Capability to the Work
  • Integral Parts of the Element Are of High Strength to Resist Bending During Tightening of the Wiring Connections

Specifications

Specifications
Manufacturer Part Number 328065
Manufacturer Chromalox
Product Series TRSSN
Family Series Chromalox Heaters, TRSSN Series
Description TRSSN-8565 480V 5000W
Wattage 5,000 W
Voltage 480 V
Phase 1
Watt Density (W/In^2) 46
Element Type Round Cross-Section
Sheath Element 316 Stainless Steel
Terminal Type 4
Comments Model Number: TRSSN-8565
Net Weight 2.3 lbs
Gross Weight 2.3 lbs