328092
Pilz Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

328092

Pilz Programmable Logic Controllers

328092

Pilz Programmable Logic Controllers
PSS u2 ES 8PTD 24V 0V
MFG Item Number
328092
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
328092
PSS u2 ES 8PTD 24V 0V

Series Information

Specifications

Specifications
Manufacturer PILZ
Family Series Pilz Programmable Logic Controllers
Manufacturer Part Number 328092
Description PSS u2 ES 8PTD 24V 0V
Accessory Type Module
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs