328170

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

328170

Chromalox Heaters, TRSS Series

328170

Chromalox Heaters, TRSS Series
TRSS-10065 208V 6000W
MFG Item Number
328170
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TRSS Series
Item #
328170
TRSS-10065 208V 6000W

TRSS Series Information

  • Stainless Steel (Type 304) Sheath Element
  • The Metal Sheath Isolates and Protects the Resistor Wire From the Environment. At the Same Time It Maximizes Heat Transfer Capability to the Work
  • Integral Parts of the Element Are of High Strength to Resist Bending During Tightening of the Wiring Connections

Specifications

Specifications
Manufacturer Part Number 328170
Manufacturer Chromalox
Product Series TRSS
Family Series Chromalox Heaters, TRSS Series
Description TRSS-10065 208V 6000W
Wattage 6,000 W
Voltage 208 V
Phase 1
Watt Density (W/In^2) 50
Element Type Round Cross-Section
Sheath Element 304 Stainless Steel
Terminal Type 4
Comments Model Number: TRSS-10065
Net Weight 3.3 lbs
Gross Weight 3.3 lbs