33-08170-4X
Meltric Plugs & Receptacles, DS24c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33-08170-4X

Meltric Plugs & Receptacles, DS24c Series

33-08170-4X

Meltric Plugs & Receptacles, DS24c Series
DS24C INLET
MFG Item Number
33-08170-4X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS24c Series
Item #
33-08170-4X
DS24C INLET

DS24c Series Information

Specifications

Specifications
Manufacturer Part Number 33-08170-4X
Manufacturer Meltric
Product Series DS24c
Family Series Meltric Plugs & Receptacles, DS24c Series
Description DS24C INLET
Connection Type Inlet
Voltage 130 V, 250 V
Wire Size Range 14 AWG, 16 AWG, 18 AWG
Material Non-Metallic
Operating Temperature '-40-140 °F
Terminal Type Crimp, Solder
NEMA Rating NEMA 4X
Net Weight 0.454 lbs
Gross Weight 0.454 lbs