The store will not work correctly when cookies are disabled.
33-18109-A155
Meltric Plugs & Receptacles, DSDC Series
In stock
Item Number
33-18109-A155
MFG Item Number
33-18109-A155
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, DSDC Series
DSDC1 INLET POLY BLUE SIZE 2 TYPE
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
33-18109-A155 |
Item Number |
33-18109-A155 |
Manufacturer |
Meltric |
Product Series |
DSDC |
Family Series |
Meltric Plugs & Receptacles, DSDC Series |
Connection Type |
Inlet |
Current Rating |
20 A |
Voltage |
130 V |
Number of Poles |
2 |
Aux/Pilot Contacts |
None |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved