33-18233-K14-E1706
Meltric Plugs & Receptacles, DS20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33-18233-K14-E1706

Meltric Plugs & Receptacles, DS20 Series

33-18233-K14-E1706

Meltric Plugs & Receptacles, DS20 Series
DS20 INLET
MFG Item Number
33-18233-K14-E1706
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS20 Series
Item #
33-18233-K14-E1706
DS20 INLET

DS20 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 20 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number 33-18233-K14-E1706
Manufacturer Meltric
Product Series DS20
Family Series Meltric Plugs & Receptacles, DS20 Series
Description DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 600 VAC 60 Hz +2 AUX SPARE POSITION ENGINEERED CUSTOM ASSEMBLY
Connection Type Inlet
Current Rating 20 A
Voltage 600 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Auxiliary Contact 2
Wire Size Range 8 AWG, 10 AWG, 12 AWG, 14 AWG
Material Non-Metallic
Operating Temperature '-40-140 °F
Terminal Type Screw
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs