33-6820P
Meltric Plugs & Receptacles, DSDC6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33-6820P

Meltric Plugs & Receptacles, DSDC6 Series

33-6820P

Meltric Plugs & Receptacles, DSDC6 Series
DSDC6 INLET
MFG Item Number
33-6820P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSDC6 Series
Item #
33-6820P
DSDC6 INLET

DSDC6 Series Information

  • Type 3R, IP54/IP55 Environmental Ratings
  • Female Receptacle or Male Inlet
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 33-6820P
Manufacturer Meltric
Product Series DSDC6
Family Series Meltric Plugs & Receptacles, DSDC6 Series
Description DSDC6 INLET
Connection Type Inlet
Current Rating 60 A
Voltage 250 V
Number of Poles 2
Number of Wires 3
Wire Size Range 2 AWG, 3 AWG, 4 AWG, 6 AWG, 8 AWG, 10 AWG
Material Non-Metallic
Operating Temperature '-40-140 °F
Protection Rating IP69
Terminal Type Screw
Approvals CSA, UL
Net Weight 1.069 lbs
Gross Weight 1.069 lbs