Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DSDC9 Series
33-94058-S82-824
Meltric Plugs & Receptacles, DSDC9 Series
MFG Item Number
33-94058-S82-824
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSDC9 Series
- Type 3R, IP54/IP55 Environmental Ratings
- Female Receptacle or Male Inlet
- Metal or Poly Material
Specifications
Specifications
| Manufacturer Part Number |
33-94058-S82-824 |
| Manufacturer |
Meltric |
| Product Series |
DSDC9 |
| Family Series |
Meltric Plugs & Receptacles, DSDC9 Series |
| Description |
DSDC9 RECEPTACLE |
| Connection Type |
Receptacle |
| Current Rating |
60 A |
| Voltage |
600 V |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Wire Size Range |
2/0 AWG, 1/0 AWG, 1 AWG, 2 AWG, 3 AWG, 4 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
'-40-140 °F |
| Protection Rating |
IP69 |
| Terminal Type |
Screw |
| Approvals |
CSA, UL |
| Comments |
Metal Pawl |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
33-94058-S82-824
Meltric Plugs & Receptacles, DSDC9 Series