33-98143-173
Meltric Plugs & Receptacles, DS100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

33-98143-173

Meltric Plugs & Receptacles, DS100 Series
In stock
Item Number
33-98143-173
MFG Item Number
33-98143-173
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DS100 Series
Item #
33-98143-173
DS100 INLET

DS100 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 100 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 33-98143-173
Item Number 33-98143-173
Manufacturer Meltric
Product Series DS100
Family Series Meltric Plugs & Receptacles, DS100 Series
Connection Type Inlet
Current Rating 100 A
Voltage 600 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Aux/Pilot Contacts 3
Built-In Strain Relief No
Wire Size Range 4-2/0 AWG
Wire Size 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 3 AWG, 4 AWG
Terminal Type Screw
Case Material Non-Metallic
Temperature Range (F) -40-140 °F
NEMA Rating NEMA 3R
Approvals CSA, UL
Comments With 3 Auxiliary, Pilot Contacts
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved