The store will not work correctly when cookies are disabled.
33-98209-A155
Meltric Plugs & Receptacles, DSDC9 Series
In stock
Item Number
33-98209-A155
MFG Item Number
33-98209-A155
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, DSDC9 Series
- Type 3R, IP54/IP55 Environmental Ratings
- Female Receptacle or Male Inlet
- Metal or Poly Material
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
33-98209-A155 |
Item Number |
33-98209-A155 |
Manufacturer |
Meltric |
Product Series |
DSDC9 |
Family Series |
Meltric Plugs & Receptacles, DSDC9 Series |
Connection Type |
Inlet |
Current Rating |
100 A |
Voltage |
250 V |
Wire Size Range |
2/0-4 AWG |
Wire Size |
2/0 AWG, 4 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP54 |
Approvals |
cCSAus |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved