331843200GM2
Stearns Brakes & Clutches, 33X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

331843200GM2

Stearns Brakes & Clutches, 33X Series

331843200GM2

Stearns Brakes & Clutches, 33X Series
3318,ACE 205V 1.38in.W/.38K, 331
MFG Item Number
331843200GM2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 33X Series
Item #
331843200GM2
3318,ACE 205V 1.38in.W/.38K, 331

33X Series Information

  • Direct Acting
  • Torque Rating 3 to 300 lb‑ft (4 to 400 NM)
  • Spring‑Set and DC Voltage Released ‑ AC Rectifiers Optional
  • Corrosion Resistant

Specifications

Specifications
Manufacturer Part Number 331843200GM2
Manufacturer Stearns
Product Series 33X
Family Series Stearns Brakes & Clutches, 33X Series
Description 3318,ACE 205V 1.38in.W/.38K, 331 Series Brake Modules
Type Armature Actuated Brake
Voltage 205 VDC
Bore Size 1-3/8 "
Static Torque 180 ft-lbs, 240 Nm
Mounting End Mount
Nominal Voltage 208 VDC
Net Weight 65 lbs
Gross Weight 65 lbs