Series Information
| Manufacturer Part Number | 98067712 |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Relays |
| Description | On/Off Delay Timer |
| Operation | Delay Off, Delay On |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 1-300 s |
| Max Time | 300 s |
| Coil Voltage | 200-255 VAC, 200-255 VDC |
| Nominal Coil Voltage | 208 VAC, 240 VAC, 250 VDC |
| AC Voltage | 200-255 VAC |
| DC Voltage | 200-255 VDC |
| Contact Rating | 10 A |
| Termination | 8 Pin |
| Net Weight | 0.3125 lbs |
| Gross Weight | 0.34 lbs |