33C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33C

Eaton's B-Line series Wireway

33C

Eaton's B-Line series Wireway
Wireway Connector, 3in.x3in.
Item Number
33C
MFG Item Number
78205110900
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
33C
Wireway Connector, 3in.x3in.

Series Information

Specifications

Specifications
Manufacturer Part Number 78205110900
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway Connector, 3in.x3in.
Style Wireway Connector
Nominal Height 3 "
Nominal Width 3 "
NEMA Rating NEMA 12
Net Weight 0.28 lbs
Gross Weight 0.28 lbs