Series Information
| Manufacturer Part Number | 98053001 |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Relays |
| Description | 2-Hour Timer |
| Operation | Override Timer |
| Contacts | SPDT |
| Mounting | Surface |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 5-120 Min |
| Max Time | 120 Min |
| Coil Voltage | 24 VAC, 120 VAC |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC |
| AC Voltage | 120 VAC, 24 VAC |
| Contact Rating | 10 A |
| Termination | Wire Leads |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |