35-052
IDEAL Industries Hand Tools, CABLE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35-052

IDEAL Industries Hand Tools, CABLE Series

35-052

IDEAL Industries Hand Tools, CABLE Series
CABLE CUTTER, 2/0
MFG Item Number
35-052
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, CABLE Series
Item #
35-052
CABLE CUTTER, 2/0

CABLE Series Information

  • Precision‑ground, hardened cutting edges provide accurate cuts without cable distortion
  • Cuts 2/0 copper and 4/0 aluminum (not for use on ACSR
  • Drop‑forged, high‑carbon steel construction

Custom alloyed, premium quality tool steel provides excellent cutting performance and commercial use durability. These tools have precision ground knife to knife cutting blades for accurate hand quick wire cutting. These pliers process hardened and tempered body and cutting edges for optimum performance. Ground rivets on the pliers provide extra clearance in tight work spaces. The high leverage pivot design provides greater cutting and gripping power than traditional pliers.

Specifications

Specifications
Manufacturer Part Number 35-052
Manufacturer IDEAL Industries
Product Series CABLE
Family Series IDEAL Industries Hand Tools, CABLE Series
Description CABLE CUTTER, 2/0
Type Cable Cutter
Number of Pieces 1
Length 9-1/2 "
Application General Purpose
Insulated No
Net Weight 0.9333 lbs
Gross Weight 0.933 lbs