The store will not work correctly when cookies are disabled.
35-14182-K14-NO-HAZ
Meltric Plugs & Receptacles, DR30 Series
In stock
Item Number
35-14182-K14-NO-HAZ
MFG Item Number
35-14182-K14-NO-HAZ
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, DR30 Series
Item #
35-14182-K14-NO-HAZ
DR30 RECEPTACLE POLY BLACK SIZE 2
- Standard Duty Plugs and Receptacles
- Female Receptacle or Male Inlet
- 30 Amps
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
35-14182-K14-NO-HAZ |
Item Number |
35-14182-K14-NO-HAZ |
Manufacturer |
Meltric |
Product Series |
DR30 |
Family Series |
Meltric Plugs & Receptacles, DR30 Series |
Connection Type |
Receptacle |
Current Rating |
30 A |
Voltage |
600 V |
Frequency |
60 Hz |
Number of Poles |
2 |
Aux/Pilot Contacts |
None |
Wire Size Range |
14-8 AWG |
Wire Size |
14 AWG, 8 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Black |
Temperature Range (F) |
-40-104 °F |
NEMA Rating |
NEMA 4X |
Approvals |
cCSAus, UL |
Comments |
Rated for Hazardous Locations |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved