35-38043-973-HAZ
Meltric Plugs & Receptacles, DS30 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

35-38043-973-HAZ

Meltric Plugs & Receptacles, DS30 Series
In stock
Item Number
35-38043-973-HAZ
MFG Item Number
35-38043-973-HAZ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DS30 Series
Item #
35-38043-973-HAZ
DS30 INLET POLY BLACK SIZE 3 TYPE

DS30 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 30 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 35-38043-973-HAZ
Item Number 35-38043-973-HAZ
Manufacturer Meltric
Product Series DS30
Family Series Meltric Plugs & Receptacles, DS30 Series
Current Rating 30 A
Voltage 480 V
Number of Poles 3
Aux/Pilot Contacts 3
Wire Size Range 14-4 AWG
Wire Size 14 AWG, 4 AWG
Terminal Type Screw
Case Material Non-Metallic
Voltage Color Code Red
Temperature Range (F) -40-104 °F
NEMA Rating NEMA 4X
Approvals cCSAus
Comments Rated for Hazardous Locations
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved