The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
35-64233-C-K16-263-HAZ
Meltric Plugs & Receptacles, DS100C Series
In stock
Item Number
35-64233-C-K16-263-HAZ
MFG Item Number
35-64233-C-K16-263-HAZ
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, DS100C Series
Item #
35-64233-C-K16-263-HAZ
DS100C RECEPTACLE POLY BLACK SIZE 4
DS100C Series Information
65kA to 100kA Short‑Circuit Rated Metal or Poly Construction Up to 5 Auxiliary Contacts NEMA 3R IP54/IP55 120~600 VAC Versions UL & CSA Switch Rated 100 Amps DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
35-64233-C-K16-263-HAZ
Item Number
35-64233-C-K16-263-HAZ
Manufacturer
Meltric
Product Series
DS100C
Family Series
Meltric Plugs & Receptacles, DS100C Series
Connection Type
Receptacle
Current Rating
100 A
Voltage
208 V
Number of Poles
3
Aux/Pilot Contacts
3
Wire Size Range
10-2 AWG
Wire Size
10 AWG, 2 AWG
Terminal Type
Screw
Case Material
Non-Metallic
Voltage Color Code
Blue
Temperature Range (F)
-40-104 °F
NEMA Rating
NEMA 4X
Approvals
cCSAus
Comments
Rated for Hazardous Locations
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved