35301G
Blackburn, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35301G

Blackburn, a T & B Brand Terminals

35301G

Blackburn, a T & B Brand Terminals
LOCKTITE CU 1HL LUG OFFSET 14-6
MFG Item Number
35301G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
35301G
LOCKTITE CU 1HL LUG OFFSET 14-6

Series Information

Specifications

Specifications
Manufacturer Part Number 35301G
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Terminals
Description Locktite One-Hole Lug, Offset Tongue, Copper Tongue, Conductor Range 14-6 AWG, 10 Bolt, Green Screw for Grounding Identification, Steel Cadmium Plated
Wire Size Range 14-6 AWG
Material Copper
Approvals CSA, UL
Comments Green Ground Screw, Steel Cadmium Plated
Net Weight 0.025 lbs
Gross Weight 0.03 lbs