The store will not work correctly when cookies are disabled.
3533
TEKTON Hand Tools, 3533 Series
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
11in. Long Reach 45? Offset Diagonal
- Long Reach Design for Tight Work Areas
- Drop Forged Heat Treated Carbon Steel
- Meets or Exceeds ANSI Specifications
- Cushioned Non‑Slip Handle Grips
- Precision‑Machined Jaws
- Fully Polished Finish
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
3533 |
Item Number |
3533 |
Manufacturer |
TEKTON |
Product Series |
3533 |
Family Series |
TEKTON Hand Tools, 3533 Series |
Tool Type |
Long Reach Diagonal Cutter |
Number of Pieces |
1 |
Pliers |
No |
Cutters |
Yes |
Strippers |
No |
Crimpers |
No |
Jaw Type |
Angled Head |
Tool Length |
11 " |
Insulated |
No |
Net Weight |
1.05 lbs |
Gross Weight |
1.05 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved