Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Paladin Hand Tools, ProPunch 110 Multi-Pair Punchdown Series
3561
Paladin Hand Tools, ProPunch 110 Multi-Pair Punchdown Series
This item cannot be canceled or returned
Description
Hand Tools, ProPunch 110 Multi-Pair Punchdown Series
ProPunch 110 Multi-Pair Punchdown Series Information
Specifications
Specifications
| Manufacturer Part Number |
PA3561 |
| Manufacturer |
Paladin |
| Product Series |
ProPunch 110 Multi-Pair Punchdown |
| Family Series |
Paladin Hand Tools, ProPunch 110 Multi-Pair Punchdown Series |
| Description |
PROPUNCH 110 4-PAIR |
| Type |
Punchdown Tool |
| Number of Pieces |
1 |
| Capacity |
22-28 AWG, CAT6 |
| Length |
10-1/4 " |
| Application |
Communications |
| Insulated |
No |
| Comments |
4 Pair Head |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
3561
Paladin Hand Tools, ProPunch 110 Multi-Pair Punchdown Series