3579
Paladin Hand Tools, SurePunch Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3579

Paladin Hand Tools, SurePunch Series

3579

Paladin Hand Tools, SurePunch Series
SUREPUNCH PUNCHDOWN TOOL W/110 & 66
Item Number
3579
MFG Item Number
PA3579
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, SurePunch Series
Item #
3579
SUREPUNCH PUNCHDOWN TOOL W/110 & 66

SurePunch Series Information


Specifications

Specifications
Manufacturer Part Number PA3579
Manufacturer Paladin
Product Series SurePunch
Family Series Paladin Hand Tools, SurePunch Series
Description SUREPUNCH PUNCHDOWN TOOL W/110 & 66 REVERSIBLE CUT & PUNCH/PUNCH ONLY BLADES
Type Punchdown Tool
Number of Pieces 1
Capacity 22-28 AWG
Length 8 "
Application Communications
Insulated No
Comments Tool with 110 and 66 Reversible Cut and Punch/Punch-Only Blade
Net Weight 0.4 lbs
Gross Weight 0.57 lbs