Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Paladin Hand Tools, SurePunch Pro Series
3588
Paladin Hand Tools, SurePunch Pro Series
SUREPUNCH PRO PUNCHDOWN TOOL WITH
This item cannot be canceled or returned
Description
Hand Tools, SurePunch Pro Series
SUREPUNCH PRO PUNCHDOWN TOOL WITH
SurePunch Pro Series Information
Specifications
Specifications
| Manufacturer Part Number |
PA3588 |
| Manufacturer |
Paladin |
| Product Series |
SurePunch Pro |
| Family Series |
Paladin Hand Tools, SurePunch Pro Series |
| Description |
SUREPUNCH PRO PUNCHDOWN TOOL WITH 110&66/COMBI-BLADE & LIGHT |
| Type |
Punchdown Tool |
| Number of Pieces |
1 |
| Capacity |
22-28 AWG, CAT6 |
| Application |
Communications |
| Insulated |
No |
| Comments |
Tool with 110/66 Combination Cut-Only Blade, LED Work Light |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
3588
Paladin Hand Tools, SurePunch Pro Series