Series Information
| Manufacturer Part Number | 35MM140HR1240 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Electrical Boxes |
| Description | Eaton 35MM commercial meter stack, Plugin socket, 400A, Al, Bus:1200A, Lever, 3R, Depends on selected main circuit breaker, 5-jaw, Sockets:1, Three-phase in, single-phase out, A-B, 400A, K-frame included, Ringless, Socket: 400A, 120/240 Vac |
| Current Rating | 400 A |
| Voltage | 120 VAC, 240 VAC |
| Phase | Single Phase, Three Phase |
| Net Weight | 177 lbs |
| Gross Weight | 177 lbs |