35MM140R1240250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35MM140R1240250

Eaton Electrical Boxes

35MM140R1240250

Eaton Electrical Boxes
1PH,5 Jaw Comm MTR MOD,1 SKT,250A Tenant
MFG Item Number
35MM140R1240250
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
35MM140R1240250
1PH,5 Jaw Comm MTR MOD,1 SKT,250A Tenant

Series Information

Specifications

Specifications
Manufacturer Part Number 35MM140R1240250
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton 35MM commercial meter stack, Plug-in socket, 400A, Aluminum, Bus:1200A, Lever bypass, NEMA 3R, Depends on selected MCB, Five-jaw, Sockets:1, Three-phase in, single-phase out, A-B, 250A breaker, Ringless, Socket:400A, 120/240 Vac
Current Rating 400 A
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 218 lbs
Gross Weight 218 lbs