35MM240R124052

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35MM240R124052

Eaton Electrical Boxes

35MM240R124052

Eaton Electrical Boxes
2Pos CommStack,5Jaw,1-350A 1-250A Brkr
MFG Item Number
35MM240R124052
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
35MM240R124052
2Pos CommStack,5Jaw,1-350A 1-250A Brkr

Series Information

Specifications

Specifications
Manufacturer Part Number 35MM240R124052
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton 35MM commercial meter stack, Plug-in socket, 400A, Al, Bus:1200A, Lever, NEMA 3R, Depends on selected MCB, Five-jaw, Sockets:2, 3-phase in, 1-phase out, A-B, 1 300A and 1 250A breaker installed, Ringless, Socket:400A, 120/240Vac
Current Rating 400 A
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 320 lbs
Gross Weight 320 lbs