Series Information
| Manufacturer Part Number | 35SS120RAB |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Electrical Boxes |
| Description | Eaton commercial meter stack, Socket amperage: 225A, Amperage rating: 200A, Aluminum, Bus rating: 1200A, Test bypass, NEMA 3R, Depends on selected main circuit breaker, Five-jaw, 1 Socket, Three-phase in, single-phase out, Ring, 120/240 Vac |
| Current Rating | 200 A |
| Voltage | 120 VAC, 240 VAC |
| Phase | Single Phase, Three Phase |
| Net Weight | 98 lbs |
| Gross Weight | 98 lbs |