Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35ST10

Bryant Electric Jacks

35ST10

Bryant Electric Jacks
CONN, 3.5MM STEREO JACK,SCREW TERM,10PK
MFG Item Number
35ST10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Jacks, Series
Item #
35ST10
CONN, 3.5MM STEREO JACK,SCREW TERM,10PK

Series Information

Specifications

Specifications
Manufacturer Part Number 35ST10
Manufacturer Bryant Electric
Family Series Bryant Electric Jacks
Description 3.5 mm
Mounting Panel Mount
Termination Screw Terminals
Material Metal
Approvals CSA, UL
Comments 10 Pack
Net Weight 0 lbs
Gross Weight 0 lbs