The store will not work correctly when cookies are disabled.
36-98209-HAZ
Meltric Plugs & Receptacles, DSDC9 Series
MFG Item Number
36-98209-HAZ
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, DSDC9 Series
- Type 3R, IP54/IP55 Environmental Ratings
- Female Receptacle or Male Inlet
- Metal or Poly Material
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
36-98209-HAZ |
Item Number |
36-98209-HAZ |
Manufacturer |
Meltric |
Product Series |
DSDC9 |
Family Series |
Meltric Plugs & Receptacles, DSDC9 Series |
Connection Type |
Inlet |
Current Rating |
100 A |
Voltage |
250 V |
Wire Size Range |
2/0-4 AWG |
Wire Size |
2/0 AWG, 4 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-104 °F |
NEMA Rating |
NEMA 4X |
Approvals |
cCSAus |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved