Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3602-000TG

Trumeter Counters

3602-000TG

Trumeter Counters
Counter, 1:10, Full Figures (Plain),
MFG Item Number
3602-000TG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, Series
Item #
3602-000TG
Counter, 1:10, Full Figures (Plain),

Series Information

Specifications

Specifications
Manufacturer Part Number 3602-000TG
Manufacturer Trumeter
Family Series Trumeter Counters
Description Counter, 1:10, Full Figures (Plain), Top Going Drive Direction, 6 Digit, No Decimal Place, Surface Mount
Color White Text on Black Background
Number of Digits 6
Gearing 1:10
Drive Geared
Reset Lever
Mounting Surface Mount
Digit Height (in) 0.25 "
Net Weight 0.625 lbs
Gross Weight 0.815 lbs