36MT120
Vishay Bridge Rectifiers, MT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36MT120

Vishay Bridge Rectifiers, MT Series

36MT120

Vishay Bridge Rectifiers, MT Series
BRIDGE RECT,1200V,35A,3PH DIODE,
Item Number
36MT120
MFG Item Number
VS-36MT120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bridge Rectifiers, MT Series
Item #
36MT120
BRIDGE RECT,1200V,35A,3PH DIODE,

MT Series Information

  • 100~1600 Vrrm
  • 25~35 Amps Output
  • Universal 3‑Way Terminals
  • Center Hole Fixing
  • RoHS Compliant
A range of extremely compact encapsulated three phase bridge rectifiers offering efficient and reliable operation. They are intended for use in general purpose and instrumentation applications.
  • Electrically Insulated Case
  • Excellent Power/Volume Ratio
  • Gold Plated Terminals
  • UL Approved (file no. E62320)

Specifications

Specifications
Manufacturer Part Number VS-36MT120
Manufacturer Vishay
Product Series MT
Family Series Vishay Bridge Rectifiers, MT Series
Description BRIDGE RECT,1200V,35A,3PH DIODE, RoHS, VS-36MT120
It (avg) 35
Vrrm 1,200 V
Termination 0.250 inch Quick Connect, 5 Pin Solder
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
Net Weight 0.0441 lbs
Gross Weight 0.0441 lbs
Alternatives
36MT160
36MT160
Vishay Bridge Rectifiers, MT Series