37-08240-SS
Meltric Plugs & Receptacles, DS24c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37-08240-SS

Meltric Plugs & Receptacles, DS24c Series

37-08240-SS

Meltric Plugs & Receptacles, DS24c Series
DS24 INLET STAINLESS STEEL
MFG Item Number
37-08240-SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS24c Series
Item #
37-08240-SS
DS24 INLET STAINLESS STEEL

DS24c Series Information

Specifications

Specifications
Manufacturer Part Number 37-08240-SS
Manufacturer Meltric
Product Series DS24c
Family Series Meltric Plugs & Receptacles, DS24c Series
Description DS24 INLET STAINLESS STEEL
Connection Type Inlet
Voltage 130 V, 250 V
Wire Size Range 14 AWG, 16 AWG, 18 AWG
Material Metallic
Operating Temperature '-40-140 °F
Protection Rating IP54, IP55
Terminal Type Crimp, Solder
Color Code Orange
Comments Stainless Steel
Net Weight 1.2 lbs
Gross Weight 1.2 lbs