37-24043-375-843-NC
Meltric Plugs & Receptacles, DS200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37-24043-375-843-NC

Meltric Plugs & Receptacles, DS200 Series
In stock
Item Number
37-24043-375-843-NC
MFG Item Number
37-24043-375-843-NC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DS200 Series
Item #
37-24043-375-843-NC
DS200 RECEPTACLE METAL BLUE SIZE 6

DS200 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 200 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 37-24043-375-843-NC
Item Number 37-24043-375-843-NC
Manufacturer Meltric
Product Series DS200
Family Series Meltric Plugs & Receptacles, DS200 Series
Connection Type Receptacle
Current Rating 200 A
Voltage 480 V
Frequency 60 Hz
Number of Poles 3
Aux/Pilot Contacts None
Wire Size Range 4-4/0 AWG
Wire Size 4 AWG, 4/0 AWG
Terminal Type Screw
Case Material Metallic
Voltage Color Code Red
Temperature Range (F) -40-140 °F
NEMA Rating NEMA 3R
IP Rating IP55
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved