37-24047-4X-A06
Meltric Plugs & Receptacles, DS200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37-24047-4X-A06

Meltric Plugs & Receptacles, DS200 Series
In stock
Item Number
37-24047-4X-A06
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Plugs & Receptacles, DS200 Series
Item #
37-24047-4X-A06
DS200 Receptacle

DS200 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 200 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Videos

Specifications

Specifications
Ships Factory Direct No
Item Number 37-24047-4X-A06
Manufacturer Meltric
Product Series DS200
Family Series Meltric Plugs & Receptacles, DS200 Series
Connection Type Receptacle
Current Rating 200 A
Voltage 277 V, 480 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 5
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Wire Size Range 4-4/0 AWG
Wire Size 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 3 AWG, 3/0 AWG, 4 AWG, 4/0 AWG
Terminal Type Screw
Case Material Metallic
Temperature Range (F) -40-140 °F
NEMA Rating NEMA 4X
Approvals CSA, UL
Comments Type 4X, Allows up to 4, 0 AWG Wiring Capacity
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved