The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
37-28047-4X-A06
Meltric Plugs & Receptacles, DS200 Series
In stock
Item Number
37-28047-4X-A06
MFG Item Number
37-28047-4X-A06
Availability
Obsolete Item No Longer Available
Product Details
Overview
Plugs & Receptacles, DS200 Series
65kA to 100kA Short‑Circuit Rated Metal or Poly Construction Up to 5 Auxiliary Contacts NEMA 3R IP54/IP55 120~600 VAC Versions UL & CSA Switch Rated 200 Amps DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
37-28047-4X-A06
Item Number
37-28047-4X-A06
Manufacturer
Meltric
Product Series
DS200
Family Series
Meltric Plugs & Receptacles, DS200 Series
Connection Type
Inlet
Current Rating
200 A
Voltage
277 V, 480 V
Frequency
60 Hz
Number of Poles
3
Number of Wires
5
Lockout-Tagout
No
Aux/Pilot Contacts
None
Built-In Strain Relief
No
Wire Size Range
4-4/0 AWG
Wire Size
1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 3 AWG, 3/0 AWG, 4 AWG, 4/0 AWG
Terminal Type
Screw
Case Material
Metallic
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 4X
Approvals
CSA, UL
Comments
Type 4X, Allows up to 4, 0 AWG Wiring Capacity
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved