The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
37-68243-C-K04-972-338
Meltric Plugs & Receptacles, DS100C Series
In stock
Item Number
37-68243-C-K04-972-338
MFG Item Number
37-68243-C-K04-972-338
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, DS100C Series
Item #
37-68243-C-K04-972-338
DS100C INLET METAL SIZE 4 TYPE 3R
DS100C Series Information
65kA to 100kA Short‑Circuit Rated Metal or Poly Construction Up to 5 Auxiliary Contacts NEMA 3R IP54/IP55 120~600 VAC Versions UL & CSA Switch Rated 100 Amps DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
37-68243-C-K04-972-338
Item Number
37-68243-C-K04-972-338
Manufacturer
Meltric
Product Series
DS100C
Family Series
Meltric Plugs & Receptacles, DS100C Series
Connection Type
Inlet
Current Rating
100 A
Voltage
480 V
Frequency
60 Hz
Number of Poles
3
Aux/Pilot Contacts
2
Wire Size Range
10-2 AWG
Wire Size
10 AWG, 2 AWG
Terminal Type
Screw
Case Material
Metallic
Voltage Color Code
Red
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 3R
IP Rating
IP54
Approvals
cCSAus, UL
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved