37-97076-229-NF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37-97076-229-NF

Meltric Plugs & Receptacles

37-97076-229-NF

Meltric Plugs & Receptacles
Receptacle/Disconnect Combination, 100A,
MFG Item Number
37-97076-229-NF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
37-97076-229-NF
Receptacle/Disconnect Combination, 100A,

Series Information

Specifications

Specifications
Manufacturer Part Number 37-97076-229-NF
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Receptacle/Disconnect Combination, 100A, 4X
Connection Type Receptacle
Current Rating 100 A
Voltage 125 V, 250 V
Number of Poles 3
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
Terminal Type Screw
Color Code Orange
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 0 lbs