37020

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37020

Cully-Minerallac Driver Tools

37020

Cully-Minerallac Driver Tools
13-in-1 RATCHETING SCREWDRIVER
MFG Item Number
37020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Series
Item #
37020
13-in-1 RATCHETING SCREWDRIVER

Series Information

Specifications

Specifications
Manufacturer Part Number 37020
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Driver Tools
Description 13-in-1 RATCHETING SCREWDRIVER
Tip Size #0, #1, #10, #15, #2, #20, #25, #3, #4, #6
Shaft Type Round
Tip Style Phillips, Slotted, Square, Torx
Tool Length 8-3/4 "
Length 3 "
Insulated No
Comments Fits 1/4 inch Hex Insert Bits, Ratcheting Screwdriver
Net Weight 0 lbs
Gross Weight 0 lbs