37040

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37040

Cully-Minerallac Hand Tools

37040

Cully-Minerallac Hand Tools
SHARPNEASY KNIFE SHARPENER
MFG Item Number
37040
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 7

Description

Hand Tools, Series
Item #
37040
SHARPNEASY KNIFE SHARPENER

Series Information

Specifications

Specifications
Manufacturer Part Number 37040
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Hand Tools
Description SHARPNEASY KNIFE SHARPENER
Length 2.5 "
Number of Pieces 1
Tool Type Knife Sharpener
Style V-Shaped
Comments Blue Plastic, For Use With: Pocket Ceramic Knife, Full Length Finger Guard
Net Weight 0 lbs
Gross Weight 0 lbs