370LX
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

370LX

Hammond Manufacturing Transformers

370LX

Hammond Manufacturing Transformers
Enclosure
MFG Item Number
370LX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
370LX
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 370LX
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description Enclosure
Type Transformer
VA Rating 340 VA
Primary Voltage 550 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 50 V
Enclosed Yes
Mounting Chassis
Termination Wire Leads
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs