371LED-120A
Federal Signal Visual Signaling Devices, 371LED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

371LED-120A

Federal Signal Visual Signaling Devices, 371LED Series

371LED-120A

Federal Signal Visual Signaling Devices, 371LED Series
ROTATING LED LIGHT 120VAC AMBER
MFG Item Number
371LED-120A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 371LED Series
Item #
371LED-120A
ROTATING LED LIGHT 120VAC AMBER

371LED Series Information

  • Five lamp/lens colors: Amber, Blue, Clear, Green and Red
  • 50,000 hour LED
  • Surface and integrated 1‑inch NPT pipe mount
Model 371LED warning lights have an array of 12 powerful LEDs arranged below a reflector. The reflector focuses the light from the LEDs into a high intensity beam and rotates 360 degrees.

The LEDs, reflector and motor module are sealed under a polycarbonate dome which completes a water‑tight, dust‑tight enclosure.


Specifications

Specifications
Manufacturer Part Number 371LED-120A
Manufacturer Federal Signal
Product Series 371LED
Family Series Federal Signal Visual Signaling Devices, 371LED Series
Description Commander LED Rotating Warning Light, Amber - Available in 120VAC. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. 50,000 hour LED light source. Surface mount and integrated 1-inch NPT pipe mount. Type 4X, IP66 enclosure. IP69K compliant.
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Amber
Lamp Type LED
Flash Rate/Minute 60
Mounting 1 " NPT Pipe, Surface
Hazardous Location No
Explosion Proof No
Candlepower 15,000
Current Rating 0.32 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Protection Rating IP66, IP69K
Approvals cUL, UL
Net Weight 8.1 lbs
Gross Weight 8.1 lbs