Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Fittings, Type A Liquidtight Series
3720-TB
Thomas & Betts Fittings, Type A Liquidtight Series
3/8IN STR LT CONN TYPEA COND IRON
This item cannot be canceled or returned
Description
Fittings, Type A Liquidtight Series
3/8IN STR LT CONN TYPEA COND IRON
Type A Liquidtight Series Information
Specifications
Specifications
| Manufacturer Part Number |
3720-TB |
| Manufacturer |
Thomas & Betts |
| Product Series |
Type A Liquidtight |
| Family Series |
Thomas & Betts Fittings, Type A Liquidtight Series |
| Description |
3/8 Inch, Straight, Iron Type A Liquidtight Connector With Insulated Throat and Sealing Ring With Iron Retainer |
| Conduit/Cable Type |
Liquid Tight Type A |
| Connection Type |
Compression |
| Angle |
Straight |
| Hub Size |
1/2 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Iron |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
3720-TB
Thomas & Betts Fittings, Type A Liquidtight Series