Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Hand Tools
37275
Cully-Minerallac Hand Tools
8# SLEDGE HAMMER 32in.ORG HANDLE
This item cannot be canceled or returned
Description
8# SLEDGE HAMMER 32in.ORG HANDLE
Specifications
Specifications
| Manufacturer Part Number |
37275 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Hand Tools |
| Description |
8# SLEDGE HAMMER 32in.ORG HANDLE |
| Type |
Sledge Hammer |
| Number of Pieces |
1 |
| Comments |
8 lbs Double Faced Head, 36 " Fiberglass Handle |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
37275
Cully-Minerallac Hand Tools