Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37462

Cully-Minerallac Paint

37462

Cully-Minerallac Paint
INVERT PAINT WB APWA UTIL YELW
MFG Item Number
37462
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 9

Description

Paint, Series
Item #
37462
INVERT PAINT WB APWA UTIL YELW

Series Information

Specifications

Specifications
Manufacturer Part Number 37462
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Paint
Description INVERT PAINT WB APWA UTIL YELW
Color Utility Yellow
Base Water
Can Size 20 oz
Net Fill 17 oz
Net Weight 1.365 lbs
Gross Weight 1.365 lbs